NORGREN B74G-4GK-AD1-RMN FILTER REGULATOR
Excelon Filter/Regulator
See technical informationSee documentsReferences
IMI Norgren:B74G-4GK-AD1-RMN
Rubix:119A9940

Documents
Product details : NORGREN B74G-4GK-AD1-RMN FILTER REGULATOR
Filter controller 5 My 0.3-10 G1/2
Technical specifications
Attributes
| Threading diameter (inch) | g 1/2 '' |
|---|---|
| Filter fineness | 5 µm |
| Material | aluminium |
| Min. service pressure | 0.3 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 509.17 excl. VAT
/ Each
£ 611.00 incl. VAT
- Usually arrives within 14 working days
