Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Compressed air filter
FESTO 532858 MICRO FILTER LFMA-1/2-D-MIDI-DA-A
FESTO 532858 MICRO FILTER LFMA-1/2-D-MIDI-DA-A
LFMA ultra-fine filter
References
festo:
LFMA-1/2-D-MIDI-DA-A
rubix:
114A8304
manufacturer :
532858
ean:
4052568165949
Technical specifications
Threading diameter (inch)
1/2
''
Filter fineness
0.01
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 532858 MICRO FILTER LFMA-1/2-D-MIDI-DA-A
Micro Filter LFMA-1/2-D-MIDI-DA-A 0.01 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, automatic Condensate drain. Series=D, Size=Midi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic
Technical specifications
Attributes
Logistic Weight
998
g
Threading diameter (inch)
1/2
''
Filter fineness
0.01
µm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
255.76
excl. VAT
/
Each
£
306.91
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
SMC AMH250C-F02D-T MICRO MIST SEPARATOR WITH PRE-FILTER
NORGREN F64G-4GN-AD3 FILTER OLYMPIAN
AVENTICS 0821303801
FESTO 532870 FILTER COMBINATION LFMBA-1/2-D-MAXI-DA
SMC AFM30-F03-A MIST SEPARATOR
NORGREN F64G-NNN-MD2 FILTER
FESTO 532841 MICRO FILTER LFMA-D-MIDI-DA-A
FESTO 536877 MICRO FILTER MS6-LFM-1/2-ARV-DA
FESTO 529639 FILTER MS6-LF-3/8-CRM
AVENTICS R412006010
FESTO 192567 MICRO FILTER LFMA-D-MIDI-A
SMC AF40-F04 AIR FILTER
AVENTICS R412007075
SMC AM20-F02C-D
FESTO 162666 FILTER COMBINATION LFMBA-1/8-D-MINI-A