SMC AMF150C-F02-H ODOUR REMOVAL FILTER


Odor Removal Filter

References
smc:AMF150C-F02-H
rubix:2599526
brand logo
brand logo
Technical specifications
Threading diameter (inch)G 1/4 ''
Filter fineness0.01 µm
See all Specifications

Product details : SMC AMF150C-F02-H ODOUR REMOVAL FILTER


Odour Removal Filter
Nominal filtration rating 0.01 µm
Deodorises oil odour
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2.
•Odour Removal Filter
•Nominal filtration rating 0.01 µm
•Deodorises oil odour
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2.

Body Size (Applicable compressor output): 150C (2.2kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
IN-OUT Direction: Standard
Degreasing Wash: None

Strengths

•Odor removal filter
Modular connection is possible for AMF150C to 550C
Removes odor and gas ingredients in compressed air

Technical specifications


Attributes
Logistics dimensions (L x W x H)71x83x63 mm
Logistic Weight300 g
Threading diameter (inch)G 1/4 ''
Filter fineness0.01 µm
MaterialAluminium Alloy (Body;Housing (Case);Tempered Glass (Sight Glass)
Volume flow rate200 l/min
Show UNSPSC/ECL@SS
£ 76.68 excl. VAT
/ Each
£ 92.02 incl. VAT
  • Delivery usually within ( 4 ) days