SMC AS3201FS-03-10S SPEED CONTROLLER


Flow Control

References
smc:AS3201FS-03-10S
rubix:120A3922

Product details : SMC AS3201FS-03-10S SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Clean Series: None
Body Size: 3 (3/8)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Indicator Direction: 0°
Thread: R (or None)
Port Size: 03 (3/8)
Width Across Flats: 9 mm (or None
Tubing: 10 (ø10)
Seal: S (w/Sealant)
Made to Order: None

Strengths

Large flow in-line style
Body sizes: 1/2, 3/4, 1, 1-1/4, 1-1/2
Port sizes: 1/4, 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2, 2

Technical specifications


Attributes
Connecting diameter3/8 ''
Metric exterior tube diameter10 mm
ThreadingImperial
Max. temperature60 °C
Min. temperature-5 °C
Show UNSPSC/ECL@SS
£ 20.05 excl. VAT
/ Each
£ 24.06 incl. VAT
  • Delivery usually within ( 4 ) days