MECALINE 858701 FLOW REG METER-OUT MM 10 G1/2IN
EXHAUST MALE PARALLEL FLOW REGULATOR
See technical informationSee documentsReferences
Mecaline:858701
Rubix:216A3084
EAN:3660338137716


Technical specifications
| Type of coupling | bspp (g) |
|---|---|
| Type | flow regulator male (flow out) exterior tube diameter mm 10 |
Documents
Product details : MECALINE 858701 FLOW REG METER-OUT MM 10 G1/2IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
| Type of coupling | bspp (g) |
|---|---|
| Type | flow regulator male (flow out) exterior tube diameter mm 10 |
| Material | brass, plastic |
| Max. service pressure | 15 bar |
| Series | np |
| Max. temperature | 80 °C |
| Port size | 1/2 |
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ Each
£ 16.10 incl. VAT
- In stock: Next day delivery