SMC ASG521F-03-12S STAINLESS STEEL SPEED CONTROLLER
Flow Control
See technical informationSee documentsReferences
SMC:ASG521F-03-12S
Rubix:119A7564
EAN:3618035528580

Technical specifications
| Type of coupling | r3/8 |
|---|---|
| Type | smc asg521f-03-12s stainless steel speed controller |
Documents
Product details : SMC ASG521F-03-12S STAINLESS STEEL SPEED CONTROLLER
Suitable for applications where copper free specifications are required, the "ASG" series can also be used in areas where wash down could degrade standard flow controls, such as food and packaging. This series is designed to offer the maximum control by increasing the number of turns of the needle to 10. The body and adjustment are made of high impact white resin for a clean look. This series also incorporates SMC's one-touch fitting available for tubing sizes from 4mm to 12mm OD.
•Stainless Steel 316
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 5 (3/8)
Control Type: 1 (Meter-in)
Port Size: 03 (R3/8)
Applicable Tubing: 12 (ø12)
S: S (Sealant)
Lock Nut: Standard (Hexagon)
•Port Size: M5, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 4 to Ø 12 mm
•Operating Pressure Range: 0.1 to 1 MPa.
Body Size: 5 (3/8)
Control Type: 1 (Meter-in)
Port Size: 03 (R3/8)
Applicable Tubing: 12 (ø12)
S: S (Sealant)
Lock Nut: Standard (Hexagon)
Strengths
Option for meter-out or meter-in type control
One-touch fitting provides easy tube mounting/removal
The port thread has sealant (except M5 type), to save installation time and reduce the possibility of leakage
One-touch fitting provides easy tube mounting/removal
The port thread has sealant (except M5 type), to save installation time and reduce the possibility of leakage
Technical specifications
Attributes
| Type of coupling | r3/8 |
|---|---|
| Type | smc asg521f-03-12s stainless steel speed controller |
| Material | stainless steel 316; fkm |
| Flow | 90000 l/h |
| Max. service pressure | 10 bar |
| Series | asg |
Show UNSPSC/ECL@SS
£ 90.35 excl. VAT
/ Each
£ 108.42 incl. VAT
- Delivery usually within ( 4 ) days