References
SMC:AS2301FS1-01-06
Rubix:393A9181
Manufacturer :01508879

Technical specifications
| Type of coupling | push-lock quick connector, thread r 1/8 |
|---|---|
| Type | flow regulator (speed regulator) with indicator, series as-fs (push-lock button) |
Documents
Product details : SMC AS2301FS1-01-06 SPEED CONTROLLER
Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
Strengths
•Compact size saves space
Speed may be accurately controlled even at low speeds
Constant speed easily set
Retainer prevents an accidental loss of needle
Speed may be accurately controlled even at low speeds
Constant speed easily set
Retainer prevents an accidental loss of needle
Applications
Heavy-Duty Applications
Technical specifications
Attributes
| Type of coupling | push-lock quick connector, thread r 1/8 |
|---|---|
| Type | flow regulator (speed regulator) with indicator, series as-fs (push-lock button) |
| Material | pbt (housing a), stainless steel (housing b), pom (rotary wheel/indicator) |
| Flow | 13800 l/h |
| Max. service pressure | 10 bar |
| Series | as-fs |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 15.75 excl. VAT
/ Each
£ 18.90 incl. VAT
- Usually arrives within 14 working days