References
Roebuck:846068
Rubix:209A7785
EAN:3660338083020

Product details : ROEBUCK NON SPARKING HEX KEY 3MM 846068
Standard: DIN 911
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Aluminium bronze except for 846066 and 846067 = Copper-Beryllium-Alloy
German made.
Non-sparking external key with printed marking, size 3 mm
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 3 mm |
| Head | standard |
| Material | aluminum bronze |
| Weight | 7 g |
| Length | 60 mm |
Show UNSPSC/ECL@SS
£ 11.12 excl. VAT
/ Each
£ 13.34 incl. VAT
- Usually arrives within 14 working days
