Filter Options
Categories
  • explosion-proof punch (22)
  • Brand
  • facom
    (6)
  • roebuck
    (16)
  • 2 Product(s) with 22 variant(s):

    Relevance
    brand logobrand logo

    ROEBUCK NON SPARKING NAIL PUNCH 3MM 846361

    • roebuck:846361
    • rubix:209A8069
    • ean:3660338083952
    • Usually arrives within 14 working days
    • Diameter:3 mm
    • Length:120 mm
    • Material:bronze aluminium
    £ 22.95 excl. VAT
    / Each
    brand logobrand logo

    FACOM PUNCH NON SPARK24 249.3SR

    • facom:249.3SR
    • rubix:80038741
    • ean:3148518708746
    • Delivery usually within ( 14 ) days
    • Diameter:9 mm
    • Length:110 mm
    • Material:copper-beryllium
    £ 23.38 excl. VAT
    / Each