249.SR - ADF pin punch
Diameter | 9 mm |
---|---|
Length | 110 mm |
Material | Copper-beryllium |
Logistic Weight | 48 g |
---|---|
Packaged dimensions (D x W x H) | 110x8x8 mm |
Package weight | 48 g |
Diameter | 9 mm |
Length | 110 mm |
Material | Copper-beryllium |
Weight | 20 g |
Usually arrives within 14 working days