Explosion-proof impact tools
Filter Options
Categories
explosion-proof hammer (31)
explosion-proof seal-breaker angle (31)
explosion-proof punch (22)
explosion-proof chisel (13)
Brand
bahco
(26)
facom
(19)
gedore
(2)
roebuck
(50)
23 Product(s) with 97 variant(s):
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 280MM 846215
- roebuck:846215
- rubix:209A8523
- ean:3660338084362
- In stock: Next day delivery
- Length:280 mm
- Weight:1500 g
- Material:bronze aluminium
£ 190.19 excl. VAT
/ Each
ROEBUCK NON-SPARKING DIN HAMMER HICKORY 500 MM 879642
- roebuck:879642
- rubix:209A8234
- ean:3660338331824
- In stock: Next day delivery
- Length:320 mm
- Weight:500 g
- Material:aluminium bronze
£ 110.23 excl. VAT
/ Each
ROEBUCK NON SPARKING WEDGE DIMENSIONS 200X38X25MM 846165
- roebuck:846165
- rubix:209A7464
- ean:3660338083884
- Usually arrives within 14 working days
- Weight:850 g
- Material:aluminium bronze
£ 78.34 excl. VAT
/ Each
ROEBUCK NON SPARKING CHISEL LENGTH 200MM 846177
- roebuck:846177
- rubix:209A7372
- ean:3660338084096
- Usually arrives within 14 working days
- Length:200 mm
- Width:25 mm
- Weight:340 g
£ 49.44 excl. VAT
/ Each
ROEBUCK NON SPARKING FIBERGLASS HANDLE HAMMER WEIGHT 300G 846217
- roebuck:846217
- rubix:209A8225
- ean:3660338084379
- Usually arrives within 14 working days
- Length:280 mm
- Weight:300 g
- Material:bronze aluminium
£ 97.35 excl. VAT
/ Each
ROEBUCK NON-SPARKING MALLET HICKORY 1000 879645
- roebuck:879645
- rubix:209A8243
- ean:3660338331848
- Usually arrives within 14 working days
- Length:260 mm
- Weight:1000 g
- Material:aluminium
£ 133.06 excl. VAT
/ Each
ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 260MM 846211
- roebuck:846211
- rubix:209A7896
- ean:3660338084331
- Usually arrives within 14 working days
- Length:260 mm
- Weight:1000 g
- Material:bronze aluminium
£ 148.83 excl. VAT
/ Each
BAHCO NS600-200-30 NS WEDGE AL-BR 200X30X30
- bahco:NS600-200-30
- rubix:80994469
- ean:7314150296170
- Delivery usually within ( 14 ) days
- Weight:710 g
- Material:aluminium bronze
£ 78.19 excl. VAT
/ Each
BAHCO NS504-500-FB NS MACHINIST HAMMER AL-BR500FB
- bahco:NS504-500-FB
- rubix:200A6486
- ean:7314150285075
- Delivery usually within ( 14 ) days
- Length:310 mm
- Weight:700 g
- Material:aluminium;bronze
£ 85.72 excl. VAT
/ Each
BAHCO NS506-450 NON SPARK HAMMER
- bahco:NS506-450
- rubix:240A5012
- ean:7314150285136
- Delivery usually within ( 14 ) days
- Length:325 mm
- Weight:510 g
- Material:aluminium bronze
£ 67.93 excl. VAT
/ Each
BAHCO NS506-700-FB NS BALL PEIN HAMMER AL-BR700FB
- bahco:NS506-700-FB
- rubix:80398022
- ean:7314150285143
- Delivery usually within ( 14 ) days
- Length:340 mm
- Weight:880 g
- Material:aluminium bronze
£ 71.44 excl. VAT
/ Each
BAHCO NS500-1000-FB NS GTYPE HAMMER AL-BR 1000FB
- bahco:NS500-1000-FB
- rubix:80398020
- ean:7314150296019
- Delivery usually within ( 14 ) days
- Length:400 mm
- Weight:1300 g
- Material:aluminium bronze (head) / fiberglass (two-component handle)
£ 134.95 excl. VAT
/ Each
ROEBUCK NON SPARKING NAIL PUNCH 3MM 846361
- roebuck:846361
- rubix:209A8069
- ean:3660338083952
- Usually arrives within 14 working days
- Diameter:3 mm
- Length:120 mm
- Material:bronze aluminium
£ 22.95 excl. VAT
/ Each
FACOM PUNCH NON SPARK24 249.3SR
- facom:249.3SR
- rubix:80038741
- ean:3148518708746
- Delivery usually within ( 14 ) days
- Diameter:9 mm
- Length:110 mm
- Material:copper-beryllium
£ 23.38 excl. VAT
/ Each
BAHCO NS502-450-FB BRONZE SLEDGEHAMMER FIBREGLASS HANDLE 450G
- bahco:NS502-450-FB
- rubix:259A3453
- ean:7314150296033
- Delivery usually within ( 14 ) days
- Length:310 mm
- Weight:610 g
- Material:aluminium bronze (head);fiberglass (handle)
£ 65.20 excl. VAT
/ Each
FACOM BALL PEIN HAMMER 1/2LB 202H.1/2SR
- facom:202H.1/2SR
- rubix:157A0072
- ean:3148518673334
- Delivery usually within ( 14 ) days
- Length:300 mm
- Weight:500 g
- Material:special copper-beryllium alloy / wooden handle
£ 84.99 excl. VAT
/ Each
FACOM COMBINATION WRENCH WF200.20SR
- facom:WF200.20SR
- rubix:157A0035
- ean:3148518678193
- Delivery usually within ( 14 ) days
- Weight:490 g
- Material:explosion-proof and antimagnetic copper-beryllium
£ 95.88 excl. VAT
/ Each
BAHCO NS500-2000 NS GTYPE HAMMER AL-BR 2000 W
- bahco:NS500-2000
- rubix:115A3500
- ean:7314150291847
- Delivery usually within ( 14 ) days
- Length:380 mm
- Weight:2300 g
- Material:aluminium bronze
£ 235.82 excl. VAT
/ Each
ROEBUCK NON SPARKING FIBERGLASS HANDLE S/HAMMER 3KG LNGTH 700MM 846207
- roebuck:846207
- rubix:209A7836
- ean:3660338084300
- Usually arrives within 14 working days
- Weight:3000 g
- Material:bronze aluminium
£ 208.13 excl. VAT
/ Each
FACOM COMBINATION WRENCH 265.20SR
- facom:265.20SR
- rubix:157A4334
- ean:3148518678865
- Delivery usually within ( 14 ) days
- Length:150 mm
- Width:150 mm
- Weight:100 g
£ 38.00 excl. VAT
/ Each
GEDORE GED1150200S GED115 FLAT COLD CHISEL NON-SPARKING 2522284 200MM
- gedore:GED1150200S
- rubix:80373192
- manufacturer :2522284
- ean:8031591278952
- Delivery usually within ( 8 ) days
£ 50.96 excl. VAT
/ Each
BAHCO NS606-200 NS FLAT CHISEL AL-BR 200X22
- bahco:NS606-200
- rubix:213A9414
- ean:7314150285235
- Delivery usually within ( 14 ) days
£ 64.69 excl. VAT
/ Each
GEDORE GED1150250S GED115 FLAT COLD CHISEL NON-SPARKING 2522276 250
- gedore:GED1150250S
- rubix:80373191
- manufacturer :2522276
- ean:8031591278969
- Delivery usually within ( 29 ) days
£ 76.05 excl. VAT
/ Each


























