SMC KQ2W06-G01 ONE-TOUCH FITTING


Extended Male Elbow

References
smc:KQ2W06-G01
rubix:183A4216
KQ2Wxx-G, One-touch Fitting, Extended Male Elbow, Thread G
brand logo
Technical specifications
MaterialC3604;PBT
Connection 11/8
See all Specifications

Product details : SMC KQ2W06-G01 ONE-TOUCH FITTING


A gasket made of a stainless sheet covered with laminated NBR on both sides is seated on the female thread for a perfect sealing construction irrespective of the variations in tolerance. The male thread for piping drastically cuts piping man- hours. Suitable for use with port threads conforming to ISO1179 and ISO16030.

Technical specifications


Attributes
Logistic Weight27 g
MaterialC3604;PBT
Connection 11/8
ProfileKQ2W
Connection 26
Min. temperature-5 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 4.60 excl. VAT
/ Each
£ 5.52 incl. VAT
  • Delivery usually within ( 41 ) days