FESTO 186170 PUSH-IN T-FITTING QSTL-G1/4-6


Push-In T-Fitting

References
festo:QSTL-G1/4-6
rubix:117A8932
manufacturer :186170
ean:4052568039745
QSTL-G1/4-6 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
See all Specifications

Product details : FESTO 186170 PUSH-IN T-FITTING QSTL-G1/4-6


Push-in T-fitting QSTL-1/2-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=8,7 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistics dimensions (L x W x H)120x70x20 mm
Logistic Weight28 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/4
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 67.20 excl. VAT
/ 10 pieces
£ 80.64 incl. VAT
  • Delivery usually within ( 11 ) days