NORGREN 100400600 PFIT 6MM ELBOW CONNECTOR
Pneufit Push-In Fitting
See technical informationSee documentsReferences
IMI Norgren:100400600
Rubix:45013422
Manufacturer :100400600


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø6 mm (push-in fitting) |
Documents
Product details : NORGREN 100400600 PFIT 6MM ELBOW CONNECTOR
Elbow Connection 6 Pneufit
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | tube ø6 mm (push-in fitting) |
| Profile | angle (90° elbow), tube-tube union |
| Connection 2 | tube ø6 mm (push-in fitting) |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 5.23 excl. VAT
/ Each
£ 6.28 incl. VAT
- In stock: Next day delivery