SECURIKEY SECURITY MIRRORS EXTERIOR- 600MM M18062S
Exterior Mirror
See technical informationSee documentsReferences
Securikey:M18062S
Rubix:1660128
Documents
Product details : SECURIKEY SECURITY MIRRORS EXTERIOR- 600MM M18062S
Our convex safety mirrors offer added safety and security by improving surveillance and eliminating blindspots. With their expert design they can be used in a diverse range of environments and situations to ensure protection.
Strengths
•Prevents accidents & injuries, can also deter theft
Reduces danger caused by blind spots
Exterior grade, vinyl coated Celuka back - Suitable for internal / external use
Impact resistant acrylic face with computer designed curvature
Vacuum metalised coating - Gives the brightest sharpest reflection
Taped edges and vinyl surround - Gives added resistance to moisture
Galvanised heavy duty ‘J’ -arm bracket mounting included - Allows adjustment to all angles
Easily fitted to a wall or pole mounted using the optional 60mm or 75mm U-bolt kit
Widely used in car parks, warehouses, hospitals, factory loading bays, etc...
Reduces danger caused by blind spots
Exterior grade, vinyl coated Celuka back - Suitable for internal / external use
Impact resistant acrylic face with computer designed curvature
Vacuum metalised coating - Gives the brightest sharpest reflection
Taped edges and vinyl surround - Gives added resistance to moisture
Galvanised heavy duty ‘J’ -arm bracket mounting included - Allows adjustment to all angles
Easily fitted to a wall or pole mounted using the optional 60mm or 75mm U-bolt kit
Widely used in car parks, warehouses, hospitals, factory loading bays, etc...
Technical specifications
Attributes
| Diameter | 600 mm |
|---|
Show UNSPSC/ECL@SS
£ 257.59 excl. VAT
/ Each
£ 309.11 incl. VAT
- Usually arrives within 14 working days





