SECURIKEY M18056JP INT/EXT MIRROR 600MM DIA
Interior or Exterior Convex Mirror – 600mm
See technical informationSee documentsReferences
Securikey:M18056JP
Rubix:2515138
Documents
Product details : SECURIKEY M18056JP INT/EXT MIRROR 600MM DIA
Eliminate blind spots. Essential for the prevention of accidents and injuries. Ideal for combating the theft of property & valuables. Shatter resistant acrylic face with a protective vinyl edging. ACM back – Suitable for internal or external use. Vacuum metalised coating – Gives the brightest sharpest reflection. ‘J-arm’ bracket mount included – allows adjustment to all angles. Easily fixed to wall or ceiling. Multi-lingual fixing and maintenance instructions
Technical specifications
Attributes
| Diameter | 600 mm |
|---|
Show UNSPSC/ECL@SS
£ 227.98 excl. VAT
/ Each
£ 273.58 incl. VAT
- Usually arrives within 14 working days

