SECURIKEY M18036A INTERNAL MIRROR 400MM DIA
Interior Convex Mirror – 400mm
See technical informationSee documentsReferences
Securikey:M18036A
Rubix:2515135
Documents
Product details : SECURIKEY M18036A INTERNAL MIRROR 400MM DIA
Eliminate blind spots. Essential for the prevention of accidents and injuries. Ideal for combating the theft of property and valuables. Shatter resistant acrylic face with a protective vinyl edging. Vacuum metallised coating – Gives the brightest sharpest reflection. ‘J-arm’ bracket mount included – allows adjustment to all angles. Easily fixed to wall or ceiling. Suitable for internal use only
Technical specifications
Attributes
| Diameter | 400 mm |
|---|
Show UNSPSC/ECL@SS
£ 108.11 excl. VAT
/ Each
£ 129.73 incl. VAT
- Usually arrives within 14 working days

