Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Dressing and turning down tools
Tool holder
PRAMET DCLNR 2020 K 12 EXTERNAL TURNING TOOL 6757922
PRAMET DCLNR 2020 K 12 EXTERNAL TURNING TOOL 6757922
External Toolholder, D style Clamping
References
pramet:
DCLNR2020K12
rubix:
2532059
ean:
3603602932785
Product details
Technical specifications
Product details : PRAMET DCLNR 2020 K 12 EXTERNAL TURNING TOOL 6757922
D style Double Clamp external turning tool, 20mm square shank, right hand 95° approach, to hold inserts CNGA, CNGG, CNMA, CNMG and CNMM 1204..
CN.. 12 External Turning Holder Right Hand
Strengths
D style double clamp turning tool
Applications
Provides strong clamping force and accurate location of insert
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.15
excl. VAT
/
Each
£
94.98
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
MITSUBCARB DDJNR1616H11 TOOL-HOLDER EXTERNAL 7008565
SANDVIK A16RPCLNR09 P SOLID BORING BAR
SANDVIK C4-PCLNL-27080-12M1 6188355
TOOLHOLDER A20SSCLCR09
SANDVIK C5-PCLNR-22110-12M1 6188382
SANDVIK C3-PCLNR-22096-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6188645
SANDVIK C4-PCMNN-00095-12HP CONCEPT HOLDERS FOR INSERT/ADAPTER 6066661
SANDVIK C5-SCLCL-11070-09 CONCEPT HOLDERS FOR INSERT/ADAPTER 5728670
SANDVIK C8-DCLNR-55080-25 CONCEPT HOLDERS FOR INSERT/ADAPTER 5729641
C4MWLNR1709006M1-SVIK CUTTING UNIT
WALTER C6-DSDNN-00065-12 WALTER CAPTO TOOLS 5672917
SANDVIK C6-PCLNL-45065-19HP CONCEPT HOLDERS FOR INSERT/ADAPTER 5853282
MITSUBCARB SSSCL1616H09 TOOL-HOLDER EXTERNAL 7016237
SANDVIK C4-DDUNR-17090-11 CONCEPT HOLDERS FOR INSERT/ADAPTER 5727497
SANDVIK C4-PTFNL-22110-16W CONCEPT HOLDERS FOR INSERT/ADAPTER 5727739