PRAMET PCLNR 2020 K 12 EXTERNAL TURNING TOOL 6757056
External Toolholder, P style Clamping
See technical informationReferences
Pramet:PCLNR 2020 K 12
Rubix:2532435
Manufacturer :6757056
EAN:3603602924223

Technical specifications
| Length | 125 mm |
|---|---|
| Type | pramet pclnr 2020 k 12 external turning tool 6757056 |
Product details : PRAMET PCLNR 2020 K 12 EXTERNAL TURNING TOOL 6757056
P style Lever Lock external turning tool, 20mm square shank, right hand 95° approach, to hold inserts CNGA, CNGG, CNMA, CNMG and CNMM 1204..
CN.. 12 External Turning Holder Right Hand
Technical specifications
Attributes
| Length | 125 mm |
|---|---|
| Type | pramet pclnr 2020 k 12 external turning tool 6757056 |
| Width | 20 mm |
Show UNSPSC/ECL@SS
£ 81.92 excl. VAT
/ Each
£ 98.30 incl. VAT
- Usually arrives within 14 working days