Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
External tools
Frontal tools
External brazed tool
PRAMET SDJCR 1212 F 07 EXTERNAL TURNING TOOL 6756782
PRAMET SDJCR 1212 F 07 EXTERNAL TURNING TOOL 6756782
External Toolholder, S style Clamping
References
pramet:
SDJCR1212F07
rubix:
2532841
ean:
3603602921482
Technical specifications
Length
80
mm
See all Specifications
Product details
Technical specifications
Product details : PRAMET SDJCR 1212 F 07 EXTERNAL TURNING TOOL 6756782
S style Screw clamp external turning tool, 12mm square shank, right hand, 93° approach, to hold inserts DCGT, DCGW, DCMT and DCMW
DC.. 07 External Turning Holder Right Hand
Technical specifications
Attributes
Length
80
mm
Width
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
76.67
excl. VAT
/
Each
£
92.00
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SANDVIK CXS-04T098-05-2715R 1025 COROTURN 5726437
PRAMET PDJNR 2020 K 11 EXTERNAL TURNING TOOL 6756750
SANDVIK CXS-04T098-15-4225R 1025 5726530
SANDVIK CXS-06T098-20-6225R 1025 5726676
SANDVIK CXS-07T098-20-7240R 1025 XS SOLID CARBIDE TOOL 5726692
PRAMET DWLNL 3225 P 08 EXTERNAL TURNING TOOL 6758094
PRAMET PCLNL 2020 K 12 EXTERNAL TURNING TOOL 6756933
SANDVIK CXS-04T098-15-4210R 1025 5726374
SANDVIK CXS-06F300-6215AR 1025 5726341
SANDVIK CXS-07G078-7235R1025 XS SOLID CARBIDE TOOL 5726479
SANDVIK CXS-06T098-20-6220R 1025 5726665
PRAMET PCLNR 2020 K 12 EXTERNAL TURNING TOOL 6757056
PRAMET S06H-SEUPL 05 EP.. 0502.. BORING BAR - LEFT HAND 6760450
PRAMET SDJCL 1010 E 07 EXTERNAL TURNING TOOL 6756915
SANDVIK CXS-06TE98-15-6230R 1025 XS SOLID CARBIDE TOOL 5726616