• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,409)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,694)
  • Protection, Safety & Hygiene(55,476)
  • Equipment(10,039)
  • Fasteners, Adhesives & Tapes(17,631)
  • Maintenance & Repairs(5,514)
  • Welding(1,013)
  • New Products
  • Machine tools(214)
  • Hoisting, lifting and pulling equipment(674)
  • Trolleys(1,918)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(111)
  • Storage(5,978)
See Equipment
  • Transport devices(1,918)
See Trolleys
  1. Rubix Categories
  2. Equipment
  3. Trolleys
  4. Transport devices
  5. Trolleys
  6. Handling truck for internal transport
  7. PROPLAZ GC066Z EXTRA BOX FOR CLEVER TROLLEY BLACK/BLUE/SILVER

PROPLAZ GC066Z EXTRA BOX FOR CLEVER TROLLEY BLACK/BLUE/SILVER

EXTRA BOX FOR PROPLAZ CLEVER TROLLEY

See technical informationSee documents

References

ProPlaz:GC066Z
Rubix:245A0463
brand logo
brand logo
brand logo
brand logo

Documents

Product details : PROPLAZ GC066Z EXTRA BOX FOR CLEVER TROLLEY BLACK/BLUE/SILVER


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 41.18 excl. VAT
/ Each
£ 49.42 incl. VAT
  • Delivery usually within ( 4 ) days

Check our products from related categories

TP621M T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 1500 X 800 CUSHIOGPC PI100Y PLATFORM TRUCK - SINGLE BAR END (250KG) BLUE/VENEERGPC PWDT309Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHTNT492M HAND DRAWN TRUCK C/W PLY SIDES/ENDS 2000 X 1000 400MM CUSHION BSPARTEX GI001Y MULTI POSITION TROLLEY 725 X 420 X 960/570 X 420 X 230GPC GIL60Y 60 BIN STORAGE TROLLEYPROPLAZ GI403L SERVICE TROLLEY - 3 STORAGE TRAYS 895 X 457 920SPARTEX PI802H PLATFORM TRUCK - 1000 X 700 - 2 MESH ENDS 1300 X 700 XSPARTEX TI585R GEN. PURPOSE TRUCK PLY BASE MESH SIDES - 1500X750X360 -TP621C T/TABLE TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 1500 X 800 PNEUMAGPC PWPT414Y APOLLO UK POWERED PLATFORM TRUCK 1000 X 700 - SINGLE STEESPARTEX GI256H BUDGET SACK TRUCK 410 X 470 X 1120 REDGPC KT831Y HEAVY DUTY TRAY TROLLEY 3 TIER HEIGHT 850MMGPC PD350N HEAVY DUTY PLASTIC DOLLY BROWN L X W X H MM 610 X 405 X 125SPARTEX GI935P ALUMINIUM THREE WAY TRUCK
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap