References
GPC Industries:GIL60Y
Rubix:242A9650

Product details : GPC GIL60Y 60 BIN STORAGE TROLLEY
These units come complete with polypropylene bins
IL46Y comes with 30 medium bins & 16 large bins, the GIL60Y comes with 24 small bins, 20 medium bins & 16 large bins & the GIL90Y comes with 36 smll bins, 30 medium bins, & 24 large bins
Small Bins:50H x 90W x 135D mm
Medium Bins: 100H x 120W x 175D mm
Large Bins: 120H x 150W x 240D mm
Mobile on 4 x 75mm swivel castors, 2 braked
IL46Y comes with 30 medium bins & 16 large bins, the GIL60Y comes with 24 small bins, 20 medium bins & 16 large bins & the GIL90Y comes with 36 smll bins, 30 medium bins, & 24 large bins
Small Bins:50H x 90W x 135D mm
Medium Bins: 100H x 120W x 175D mm
Large Bins: 120H x 150W x 240D mm
Mobile on 4 x 75mm swivel castors, 2 braked
Technical specifications
Attributes
| Material | steel |
|---|---|
| Width | 660 mm |
| Height | 1120 mm |
| Length | 570 mm |
Show UNSPSC/ECL@SS
£ 319.67 excl. VAT
/ Each
£ 383.60 incl. VAT
- Delivery usually within ( 4 ) days
