GPC KT831Y HEAVY DUTY TRAY TROLLEY 3 TIER HEIGHT 850MM
Heavy Duty Tray Trolley 3 Tier Height
See technical informationReferences
GPC Industries:KT831Y
Rubix:226A8636
Product details : GPC KT831Y HEAVY DUTY TRAY TROLLEY 3 TIER HEIGHT 850MM
Chassis is of square tubular mesh with round tubular mesh handles
Three mesh shelves with a 40mm lip
Mobile on 2 fixed, 2 swivel roller bearing cushion castors
Platform Size: 900L x 500W mm
Load Capacity: 350kg
Three mesh shelves with a 40mm lip
Mobile on 2 fixed, 2 swivel roller bearing cushion castors
Platform Size: 900L x 500W mm
Load Capacity: 350kg
Technical specifications
Attributes
| Width | 500 mm |
|---|---|
| Height | 1000 mm |
| Length | 900 mm |
Show UNSPSC/ECL@SS
£ 941.38 excl. VAT
/ Each
£ 1,129.66 incl. VAT
- Delivery usually within ( 11 ) days

