SPARTEX GI935P ALUMINIUM THREE WAY TRUCK


Truck

References
spartex:UK-GI935P
rubix:239A9201
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity350 kg
See all Specifications

Product details : SPARTEX GI935P ALUMINIUM THREE WAY TRUCK


Large 1500L x 750Wmm platform
Industrial General Purpose Trucks with either mesh or 15mm exterior grade plywood base
Mobile on REACH compliant, 340mm pneumatic steel centred wheels
Sides (2 x 275mm drop down) & ends interlock together
A multi-purpose truck which easily & quickly converts from a
basic sack truck to a 4 wheel sack truck or platform truck
Incorporates 2 toe plates
A fixed toe plate & a large folding toe plate
Fixed toe plate size: 457W x 190Dmm
Folding toe plate size: 228W x 686Dmm
Mobile on 2 x 250mm pneumatic wheels & 2 x 125mm polyurethane castors
Versatile aluminium truck with the capability of either being used as a platform truck or sack truck

Technical specifications


Attributes
MaterialSteel
Load capacity350 kg
Width530 mm
Height1325 mm
Length470 mm
Show UNSPSC/ECL@SS
£ 356.42 excl. VAT
/ Each
£ 427.70 incl. VAT
  • Delivery usually within ( 4 ) days