References
Schaeffler:HEATER20-BASIC-230V-UK
Rubix:386A7150
Manufacturer :3004311390000
Product details : SCHAEFFLER HEATER20-BASIC-230V-UK HEATER BASIC
The Schaeffler HEATER20-BASIC-230V is an induction heater designed for safe, controlled, and contactless heating of mechanical parts. Compact, robust, and easy to use, it is ideally suited for demanding industrial environments. Its vertical operation, precise temperature control, and overheating protection make it a reliable solution for preparing components weighing up to 20 kg for assembly.
Features:
This unit operates on 230 V AC and uses efficient inductive heating to reach a maximum temperature of 150 °C. It is equipped with a digital display for real-time monitoring, as well as a magnetic temperature probe for optimal control. Heating can be controlled by duration or temperature, with the option to maintain the temperature at the end of the cycle. The device is designed to heat parts in a suspended vertical position and includes an automatic demagnetization function.
Specifications:
• Operating voltage: 230 V
• Frequency: 50–60 Hz
• Power: 2.3 kVA
• Rated current: 10 A
• Max. heating temperature: 150 °C
• Heating time: 0 to 30 minutes
• Display: digital
• Magnetic temperature probe: 1 included
• Net weight of the unit: 21.3 kg
• Dimensions (L x W x H): 460 x 240 x 280 mm
• Distance between poles: 120 mm / Pole length: 135 mm
• Min. inner diameter of workpiece (vertical heating): 10 mm
• Max. outer diameter of workpiece: 240 mm
• Max. width of workpiece: 115 mm
• Max. weight of workpiece: 20 kg
• Included accessories: 5 inductors (7x7, 10x10, 14x14, 20x20, 40x40 mm²), gloves resistant to 250 °C, 100 g of petroleum jelly, test certificate, multilingual instruction manual
Standards:
The HEATER20-BASIC-230V comes with a test certificate confirming its proper operation and compliance with the manufacturer’s specifications. It meets the main requirements of the following European directives, as stated in the product’s official CE declaration:
• Directive 2014/35/EU: safety of low-voltage electrical equipment.
• Directive 2014/30/EU: Electromagnetic Compatibility (EMC).
• Directive 2011/65/EU, as amended by 2015/863/EU: Restriction of Hazardous Substances (RoHS).
It also complies with the following harmonized European standards:
• EN 60335-1: Electrical safety of household and similar electrical appliances.
• EN 55011: Electromagnetic emissions from industrial, scientific, and medical (ISM) equipment.
• EN 61000-3-2 + A1 + A2: Limitation of current harmonics.
• EN 61000-3-3 + A1 + A2: Limitation of voltage fluctuations and flicker.
• EN 61000-6-2: Electromagnetic immunity in industrial environments.
Brand Information:
For over 75 years, Schaeffler has been innovating in the field of motion technology. The group develops sustainable solutions for electric mobility, low-CO₂ drives, renewable energy, and chassis systems. Its product portfolio spans eight product families, ranging from bearings to linear guidance systems, as well as repair and monitoring services. With a presence in 55 countries and 120,000 employees, Schaeffler is one of the world’s largest family-owned companies and a leader in industrial innovation. Its mission: to make motion smarter, cleaner, and safer.
Features:
This unit operates on 230 V AC and uses efficient inductive heating to reach a maximum temperature of 150 °C. It is equipped with a digital display for real-time monitoring, as well as a magnetic temperature probe for optimal control. Heating can be controlled by duration or temperature, with the option to maintain the temperature at the end of the cycle. The device is designed to heat parts in a suspended vertical position and includes an automatic demagnetization function.
Specifications:
• Operating voltage: 230 V
• Frequency: 50–60 Hz
• Power: 2.3 kVA
• Rated current: 10 A
• Max. heating temperature: 150 °C
• Heating time: 0 to 30 minutes
• Display: digital
• Magnetic temperature probe: 1 included
• Net weight of the unit: 21.3 kg
• Dimensions (L x W x H): 460 x 240 x 280 mm
• Distance between poles: 120 mm / Pole length: 135 mm
• Min. inner diameter of workpiece (vertical heating): 10 mm
• Max. outer diameter of workpiece: 240 mm
• Max. width of workpiece: 115 mm
• Max. weight of workpiece: 20 kg
• Included accessories: 5 inductors (7x7, 10x10, 14x14, 20x20, 40x40 mm²), gloves resistant to 250 °C, 100 g of petroleum jelly, test certificate, multilingual instruction manual
Standards:
The HEATER20-BASIC-230V comes with a test certificate confirming its proper operation and compliance with the manufacturer’s specifications. It meets the main requirements of the following European directives, as stated in the product’s official CE declaration:
• Directive 2014/35/EU: safety of low-voltage electrical equipment.
• Directive 2014/30/EU: Electromagnetic Compatibility (EMC).
• Directive 2011/65/EU, as amended by 2015/863/EU: Restriction of Hazardous Substances (RoHS).
It also complies with the following harmonized European standards:
• EN 60335-1: Electrical safety of household and similar electrical appliances.
• EN 55011: Electromagnetic emissions from industrial, scientific, and medical (ISM) equipment.
• EN 61000-3-2 + A1 + A2: Limitation of current harmonics.
• EN 61000-3-3 + A1 + A2: Limitation of voltage fluctuations and flicker.
• EN 61000-6-2: Electromagnetic immunity in industrial environments.
Brand Information:
For over 75 years, Schaeffler has been innovating in the field of motion technology. The group develops sustainable solutions for electric mobility, low-CO₂ drives, renewable energy, and chassis systems. Its product portfolio spans eight product families, ranging from bearings to linear guidance systems, as well as repair and monitoring services. With a presence in 55 countries and 120,000 employees, Schaeffler is one of the world’s largest family-owned companies and a leader in industrial innovation. Its mission: to make motion smarter, cleaner, and safer.
Strengths
• Precise and rapid induction heating
• Robust and compact design for heavy-duty industrial use
• Intuitive operation with digital display
• Temperature- or time-controlled heating with temperature hold
• Automatic demagnetization < 2 A/cm
• Suitable for vertical heating of parts weighing up to 20 kg
• Included: gloves, petroleum jelly, inductors, instruction manual, and certificate
• No overheating thanks to built-in protection
• Quiet operation, with no smoke or open flame
• Robust and compact design for heavy-duty industrial use
• Intuitive operation with digital display
• Temperature- or time-controlled heating with temperature hold
• Automatic demagnetization < 2 A/cm
• Suitable for vertical heating of parts weighing up to 20 kg
• Included: gloves, petroleum jelly, inductors, instruction manual, and certificate
• No overheating thanks to built-in protection
• Quiet operation, with no smoke or open flame
Applications
This inductive heating device is designed for professionals involved in the maintenance, repair, and assembly of mechanical components. It is used in industrial workshops, maintenance centers, and production lines to heat bearings, bushings, gears, or other circular parts. Its compact size, ease of use, and ability to handle parts weighing up to 20 kg make it an ideal tool for industrial SMEs focused on saving time, ensuring safety, and maximizing performance.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 1,724.98 excl. VAT
/ Each
£ 2,069.98 incl. VAT
- Usually arrives within 14 working days
