References
SKF:TMMA 100H/SET
Rubix:1437936
EAN:7316572459508

Product details : SKF TMMA HYDRAULIC BEARING PULLER SET
The TMMA 100H/SET kit from SKF’s EasyPull range includes everything needed to perform disassembly operations quickly, safely, and efficiently. It comprises a TMMA 100H hydraulic puller, a TMMS 160 three-piece puller plate, a TMMX 350 safety cover, a printed user manual, and a sturdy carrying case. This kit stands out for its integrated hydraulic cylinder, its 100 kN extraction force, and a design intended to simplify work on tight assemblies.
Features:
The TMMA 100H is a 3-jaw puller that combines durability, safety, and ease of use. Its integrated hydraulic system provides significant removal force without manual effort. The spring-loaded opening of the arms allows for instant positioning behind the part to be removed, eliminating the need for complex maneuvers. The spring-loaded centering tip ensures precise alignment of the puller on the shaft, preserving its integrity. A safety pin prevents any overload of the spindle, guaranteeing a reliable operation. The TMMA 100H/SET model also includes a three-part extraction plate to transfer force to the inner ring, as well as a safety cover that enhances user protection. The entire set comes in a sturdy carrying case for easy transport and storage.
Specifications:
- Maximum pulling force: 100 kN
- Maximum outer diameter of the part to be removed: 250 mm
- Effective arm length: 250 mm
- Total arm length: 416 mm
- Jaw height: 13.8 mm
- Jaw length: 24 mm
- Jaw width: 40 mm
- Piston stroke: 85 mm
- Total spindle length: 655 mm
- Extractor adapter thread: UN 1.5 x 16 tpi
- Number of arms: 3
- Spindle nose with centering tip: yes, ⌀ 30 mm
- Net weight of the kit: 32.4 kg
- Dimensions of the carrying case: 680 x 270 x 320 mm
- Set contents: 1 TMMA 100H puller; 1 TMMS 160 three-piece puller plate; 1 TMMX 350 safety cover; 1 printed user manual; 1 carrying case
Brand information:
SKF is a Swedish industrial group founded in 1907, recognized worldwide for its expertise in bearings, mechatronics, and lubrication systems. With a presence in more than 130 countries, 17 technical centers, and 40 production facilities, SKF places innovation, reliability, and sustainability at the heart of its mission. Its solutions are designed to improve the performance and maintenance of rotating systems across all industrial sectors.
Features:
The TMMA 100H is a 3-jaw puller that combines durability, safety, and ease of use. Its integrated hydraulic system provides significant removal force without manual effort. The spring-loaded opening of the arms allows for instant positioning behind the part to be removed, eliminating the need for complex maneuvers. The spring-loaded centering tip ensures precise alignment of the puller on the shaft, preserving its integrity. A safety pin prevents any overload of the spindle, guaranteeing a reliable operation. The TMMA 100H/SET model also includes a three-part extraction plate to transfer force to the inner ring, as well as a safety cover that enhances user protection. The entire set comes in a sturdy carrying case for easy transport and storage.
Specifications:
- Maximum pulling force: 100 kN
- Maximum outer diameter of the part to be removed: 250 mm
- Effective arm length: 250 mm
- Total arm length: 416 mm
- Jaw height: 13.8 mm
- Jaw length: 24 mm
- Jaw width: 40 mm
- Piston stroke: 85 mm
- Total spindle length: 655 mm
- Extractor adapter thread: UN 1.5 x 16 tpi
- Number of arms: 3
- Spindle nose with centering tip: yes, ⌀ 30 mm
- Net weight of the kit: 32.4 kg
- Dimensions of the carrying case: 680 x 270 x 320 mm
- Set contents: 1 TMMA 100H puller; 1 TMMS 160 three-piece puller plate; 1 TMMX 350 safety cover; 1 printed user manual; 1 carrying case
Brand information:
SKF is a Swedish industrial group founded in 1907, recognized worldwide for its expertise in bearings, mechatronics, and lubrication systems. With a presence in more than 130 countries, 17 technical centers, and 40 production facilities, SKF places innovation, reliability, and sustainability at the heart of its mission. Its solutions are designed to improve the performance and maintenance of rotating systems across all industrial sectors.
Strengths
- Quick installation thanks to a spring-loaded opening mechanism that allows for one-step positioning;
- Powerful extraction force of 100 kN, ideal for tightly press-fit components;
- No assembly required; the tool is ready to use right out of the box;
- Built-in overload protection for added safety;
- Spring-loaded centering tip that preserves shaft alignment and integrity;
- Ergonomic design and time savings during maintenance operations;
- Complete kit with three-part extraction plate and safety cover;
- Supplied in a sturdy carrying case for easy transport and storage.
- Powerful extraction force of 100 kN, ideal for tightly press-fit components;
- No assembly required; the tool is ready to use right out of the box;
- Built-in overload protection for added safety;
- Spring-loaded centering tip that preserves shaft alignment and integrity;
- Ergonomic design and time savings during maintenance operations;
- Complete kit with three-part extraction plate and safety cover;
- Supplied in a sturdy carrying case for easy transport and storage.
Applications
The TMMA 100H/SET is recommended for disassembly operations in the heavy industry, construction, and agriculture sectors. It is used on bearings, gears, pulleys, and other ring-shaped components mounted with a tight fit. It is particularly well-suited for disassembling spherical roller bearings, CARB toroidal bearings, as well as other parts such as pulleys and flywheels. Ideal for applications where components are mounted on cylindrical or tapered shafts, including those with adapter sleeves or pull-off sleeves. However, it is not suitable for blind arrangements (closed housings with a shaft) or for removal from the housing alone.
Technical specifications
Attributes
| Logistic Weight | 31600 g |
|---|---|
| Type | bearing puller |
| Length | 250 mm |
| Series | tmma |
| Model | tmma 100h |
Show UNSPSC/ECL@SS
£ 1,556.96 excl. VAT
/ Each
£ 1,868.35 incl. VAT
- In stock: Next day delivery
