PIAB F15.10.01AC CUP 3150014


F15 Suction Cup

References
piab:3150014
rubix:120A2578
brand logo
brand logo
Technical specifications
MaterialChloroprene
Diameter15 mm
ShapeFlat
See all Specifications

Product details : PIAB F15.10.01AC CUP 3150014


Suitable for Flat surfaces or slightly uneven such as Cardboards, Metal or porous materials CLEATS provide increased stability, stop deformation and higher friction.

Strengths

Good stability and little inherent movement
Cleats prevent thin, sensitive objects from being deformed and gives extra friction when the lifting force is parallel

Applications

Suitable for flat objects such as dry sheet metal
Recommended when the lifting force is parallel to the surface of the object

Technical specifications


Attributes
MaterialChloroprene
Diameter15 mm
ShapeFlat
TypeF
Threading diameter5 mm
Show UNSPSC/ECL@SS
£ 6.57 excl. VAT
/ Each
£ 7.88 incl. VAT
  • Usually arrives within 14 working days