References
Portwest:F301ONRL
Rubix:2589337
Manufacturer :F301ONRL
EAN:5036108143832

Product details : PORTWEST F301 HV CONTRAST FLEECE ORANGE/NAVY L
Classic and stylish, the cut of the F301 two-tone jacket is comfortable. Certified to EN ISO 20471 Class 3, it has an anti-pilling treatment that guarantees its appearance over time. The orange/navy color complies with RIS 3279 for the rail industry.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | l |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
| Material | 100% polyester, anti-pill finish fleece |
Show UNSPSC/ECL@SS
£ 33.62 excl. VAT
/ Each
£ 40.34 incl. VAT
- In stock: Next day delivery