MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DANTH 4XL

Gilet Grimsby yellow/dark anthracite

See technical information

References

Mascot:15565-249-1718-4XL
Rubix:385A1834
EAN:5711074383047
Bodywarmer Grimsby 15565-249-1718 / 4XL

Technical specifications

Colouryellow
Size4xl
Class EN204711
See all Specifications

Product details : MASCOT 15565 GRIMSBY WINTER GILET HV YEL/DANTH 4XL


Chest pockets with zip. Effective insulation properties through an inner polyester wadding. Loops to hold a headset cord. Breathable, windproof and water-repellent. High collar

Technical specifications


Attributes
Logistic Weight660 g
Colouryellow
Size4xl
Class EN204711
Main materialpolyester
Secondary colourgrey
Breathableyes
Material100% polyester
£ 133.68 excl. VAT
/ Each
£ 160.42 incl. VAT
  • Usually arrives within 14 working days

Size