LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE/NAVY 4XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE
See technical informationReferences
Leo Workwear:A01-O/NV-LEO-4XL
Rubix:316A9161
EAN:5056082300151



Product details : LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE/NAVY 4XL
The Tawstock is the ideal way to stay warm and safe in foul weather and low light conditions .\nThe garment is packed full of features;\nA drop tail back\nLycra storm cuffs and a full length Hook & Loop-fastened storm flap\nWarm quilt lining\nHood in collar \nHook & Loop fastened front pockets\nOther sizes available\nFully tested to EN343 and meets the highest level of water penetration\n300D PU Coated Polyester EN343 3,1
Strengths
•Lycra storm cuff
•Hood in collar
•Shaped drop back
•Two way main zip
•Full length hook & loop-fastened storm flap
•Internal wallet pocket
•Hook & loop-fastened front pockets
•Hood in collar
•Shaped drop back
•Two way main zip
•Full length hook & loop-fastened storm flap
•Internal wallet pocket
•Hook & loop-fastened front pockets
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | blue |
Show UNSPSC/ECL@SS
£ 40.57 excl. VAT
/ Each
£ 48.68 incl. VAT
- Usually arrives within 14 working days
