PORTWEST F301ONR HI-VIS 2-TONE FLEECE ORANGE AND NAVY SIZE M


F301 - HiVis Bicolor Fleece

References
portwest:F301ONRM
rubix:2589338
manufacturer :F301 ORG M
ean:5036108143849
brand logo
brand logo
brand logo
Technical specifications
Colourorange
Sizem
Class EN204713
See all Specifications

Product details : PORTWEST F301ONR HI-VIS 2-TONE FLEECE ORANGE AND NAVY SIZE M


Classic and stylish, the cut of the F301 two-tone jacket is comfortable. Certified to EN ISO 20471 Class 3, it has an anti-pilling treatment that guarantees its appearance over time. The orange/navy color complies with RIS 3279 for the rail industry.
brand logo

Technical specifications


Attributes
Colourorange
Sizem
Class EN204713
Main materialpolyester
Secondary colournavy
Material100% polyester, anti-pill finish fleece
Show UNSPSC/ECL@SS
£ 33.62 excl. VAT
/ Each
£ 40.34 incl. VAT
  • Usually arrives within 14 working days