LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BOTTLE 3XL


LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE

References
leo workwear:A01-Y/BT-LEO-3XL
rubix:316A9180
ean:5056082300502
brand logo
brand logo
Technical specifications
ColourYellow
Size3XL
Class EN204713
See all Specifications

Product details : LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BOTTLE 3XL


The Tawstock is the ideal way to stay warm and safe in foul weather and low light conditions .\nThe garment is packed full of features;\nA drop tail back\nLycra storm cuffs and a full length Hook & Loop-fastened storm flap\nWarm quilt lining\nHood in collar \nHook & Loop fastened front pockets\nOther sizes available\nFully tested to EN343 and meets the highest level of water penetration\n300D PU Coated Polyester EN343 3,1

Strengths

•Lycra storm cuff
•Hood in collar
•Shaped drop back
•Two way main zip
•Full length hook & loop-fastened storm flap
•Internal wallet pocket
•Hook & loop-fastened front pockets

Technical specifications


Attributes
ColourYellow
Size3XL
Class EN204713
Main materialPolyester
Secondary colourGreen
Show UNSPSC/ECL@SS
£ 39.57 excl. VAT
/ Each
£ 47.48 incl. VAT
  • Usually arrives within 14 working days