LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 2XL
LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE
See technical informationSee documentsReferences
Leo Workwear:JO1-O-2XL
Rubix:2576349
Manufacturer :JO1-O-2XL
EAN:5056082305606

Documents
Product details : LEO J01 CHIVENOR ECOVIZ 4K LINED BOMBER JACKET ORANGE 2XL
The Chivenor bomber jacket is warm, rugged and durable and perfect for a wide variety of working environments\n300D PU Coated Polyester\nWarm quilt lining\nLycra storm cuff\nHood in collar\nInternal wallet pocket\nFull length Hook & Loop fastening storm flap\nLarge zip fastened front pockets\nChunky main zip\nPart elasticated hem\nOther sizes available
Strengths
•Lycra storm cuff
•Hood in collar
•Full length hook & loop-fastened storm flap
•Internal wallet pocket
•Zip-fastened front pockets
•Hood in collar
•Full length hook & loop-fastened storm flap
•Internal wallet pocket
•Zip-fastened front pockets
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 2xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 300d pu coated polyester |
Show UNSPSC/ECL@SS
£ 38.63 excl. VAT
/ Each
£ 46.36 incl. VAT
- Usually arrives within 14 working days
