PORTWEST F301 HV CONTRAST FLEECE ORANGE/NAVY 4XL
F301 - HiVis Bicolor Fleece
See technical informationReferences
Portwest:F301ONR4XL
Rubix:2589336
EAN:5036108143900

Product details : PORTWEST F301 HV CONTRAST FLEECE ORANGE/NAVY 4XL
Classic and stylish, the cut of the F301 two-tone jacket is comfortable. Certified to EN ISO 20471 Class 3, it has an anti-pilling treatment that guarantees its appearance over time. The orange/navy color complies with RIS 3279 for the rail industry.
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 4xl |
| Class EN20471 | 3 |
| Main material | polyester |
| Secondary colour | navy |
Show UNSPSC/ECL@SS
£ 33.62 excl. VAT
/ Each
£ 40.34 incl. VAT
- Usually arrives within 14 working days