PORTWEST S427 7 IN 1 HI-VIS COAT
Colour | yellow |
---|---|
Size | xl |
Class EN20471 | 3 |
Colour | yellow |
---|---|
Size | xl |
Class EN20471 | 3 |
Main material | polyester |
Grammage | 190 g/m² |
Material | 100% polyester mesh (outer jacket);65% polyester (inner jacket);35% cotton (inner jacket) |
In stock: Next day delivery