References
Sandvik Coromant:MF80-R063Q22-13M
Rubix:286A7028
Manufacturer :8172027
EAN:7323226449617

Product details : SANDVIK MF80-R063Q22-13M 8172027
CoroMill® MF80, face milling cutter
Technical specifications
Attributes
| Diameter | 63 mm |
|---|---|
| Z | 5 mm |
| Tail diameter | 22 mm |
| Internal cooling | yes |
| Total length | 40 mm |
Show UNSPSC/ECL@SS
£ 799.19 excl. VAT
/ Each
£ 959.03 incl. VAT
- Usually arrives within 14 working days
