SANDVIK MR80-R100Q32-12M ENDMILLS T-MAX U-MAX SCREW CLAMPED 8303349
Face mill
See technical informationReferences
Sandvik Coromant:MR80-R100Q32-12M
Rubix:317A5944
Manufacturer :8303349
EAN:7323226994339

Product details : SANDVIK MR80-R100Q32-12M ENDMILLS T-MAX U-MAX SCREW CLAMPED 8303349
CoroMill® MR80, face milling cutter
Technical specifications
Attributes
| Diameter | 100 mm |
|---|---|
| Z | 10 mm |
| Tail diameter | 32 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
| Tail | t-max u-max screw clamped |
Show UNSPSC/ECL@SS
£ 1,323.36 excl. VAT
/ Each
£ 1,588.03 incl. VAT
- Usually arrives within 14 working days
