References
Sandvik Coromant:745-080Q27-21H
Rubix:317A6474
Manufacturer :6702240

Product details : SANDVIK 745-080Q27-21H MILLCUTTER SIDE&FACEMILLS 6702240
CoroMill® 745 face milling cutter
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Z | 9 mm |
| Tail diameter | 27 mm |
| Total length | 50 mm |
Show UNSPSC/ECL@SS
£ 1,191.40 excl. VAT
/ Each
£ 1,429.68 incl. VAT
- Usually arrives within 14 working days
