SANDVIK RA245-203R63-12H MILLCUTTER SIDE&FACEMILLS 5739923
Face milling cutter CoroMill® 245
See technical informationReferences
Sandvik Coromant:RA245-203R63-12H
Rubix:317A3420
Manufacturer :5739923



Product details : SANDVIK RA245-203R63-12H MILLCUTTER SIDE&FACEMILLS 5739923
Face milling cutter CoroMill® 245
Technical specifications
Attributes
| Z | 20 mm |
|---|---|
| Tail diameter | 63.5 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor - iso 6462 - c (4 bolts) - inch: 2 1/2 |
Show UNSPSC/ECL@SS
£ 2,666.47 excl. VAT
/ Each
£ 3,199.76 incl. VAT
- Usually arrives within 14 working days
