SANDVIK RA300-066C6-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738744
Face milling cutter CoroMill® 300
See technical informationReferences
Sandvik Coromant:RA300-066C6-13M
Rubix:317A9059
Manufacturer :5738744



Product details : SANDVIK RA300-066C6-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738744
Face milling cutter CoroMill® 300
Technical specifications
Attributes
| Diameter | 53.3 mm |
|---|---|
| Z | 5 mm |
| Tail diameter | 63 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50.8 mm |
| Tail | coromant capto (bolt and segment clamping) -size c6 |
Show UNSPSC/ECL@SS
£ 838.67 excl. VAT
/ Each
£ 1,006.40 incl. VAT
- Usually arrives within 14 working days
