SANDVIK A345-250J47-13H COROMILL 490 CUTTERS 5722657
Face milling cutter CoroMill® 345
See technical informationReferences
Sandvik Coromant:A345-250J47-13H
Rubix:317A3113
Manufacturer :5722657



Product details : SANDVIK A345-250J47-13H COROMILL 490 CUTTERS 5722657
Face milling cutter CoroMill® 345
Technical specifications
Attributes
| Diameter | 250 mm |
|---|---|
| Z | 18 mm |
| Tail diameter | 47.63 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor -cis -c (4 bolts) -inch: 1 7/8 (dah=130mm) |
Show UNSPSC/ECL@SS
£ 3,043.86 excl. VAT
/ Each
£ 3,652.63 incl. VAT
- Usually arrives within 14 working days
