SANDVIK A345-254R63-13H COROMILL 490 CUTTERS 5722642
Face milling cutter CoroMill® 345
See technical informationReferences
Sandvik Coromant:A345-254R63-13H
Rubix:317A3114
Manufacturer :5722642
EAN:12382996



Product details : SANDVIK A345-254R63-13H COROMILL 490 CUTTERS 5722642
Face milling cutter CoroMill® 345
Technical specifications
Attributes
| Z | 18 mm |
|---|---|
| Tail diameter | 63.5 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 63 mm |
| Tail | arbor -iso 6462 -c (4 bolts) -inch: 2 1/2 |
Show UNSPSC/ECL@SS
£ 2,948.89 excl. VAT
/ Each
£ 3,538.67 incl. VAT
- Usually arrives within 14 working days
