SANDVIK 345-080Q27-13H COROMILL 490 CUTTERS 5759477
Face milling cutter CoroMill® 345
See technical informationReferences
Sandvik Coromant:345-080Q27-13H
Rubix:317A7256
Manufacturer :5759477



Product details : SANDVIK 345-080Q27-13H COROMILL 490 CUTTERS 5759477
Face milling cutter CoroMill® 345
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Z | 8 mm |
| Tail diameter | 27 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
| Tail | arbor -iso 6462 -a (hexagon socket head cap screw) -metric: 27 |
Show UNSPSC/ECL@SS
£ 1,052.04 excl. VAT
/ Each
£ 1,262.45 incl. VAT
- Usually arrives within 14 working days
