SANDVIK R365-080Q27-W15H MILLCUTTER SIDE&FACEMILLS 5745341
Face milling cutter CoroMill® 365
See technical informationReferences
Sandvik Coromant:R365-080Q27-W15H
Rubix:317A6538
Manufacturer :5745341



Product details : SANDVIK R365-080Q27-W15H MILLCUTTER SIDE&FACEMILLS 5745341
Face milling cutter CoroMill® 365
Technical specifications
Attributes
| Diameter | 80 mm |
|---|---|
| Z | 10 mm |
| Tail diameter | 27 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
| Tail | arbor -iso 6462 -a (hexagon socket head cap screw) -metric: 27 |
Show UNSPSC/ECL@SS
£ 1,182.76 excl. VAT
/ Each
£ 1,419.31 incl. VAT
- Usually arrives within 14 working days
