References
Sandvik Coromant:419-040A32L-14M
Rubix:288A2996
Manufacturer :6289891



Product details : SANDVIK 419-040A32L-14M 6289891
Face milling cutter CoroMill® 419
Technical specifications
Attributes
| Diameter | 25.4 mm |
|---|---|
| Z | 3 mm |
| Tail diameter | 32 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 250 mm |
| Tail | cylindrical shank without clamping features -metric: 32.0 |
Show UNSPSC/ECL@SS
£ 510.60 excl. VAT
/ Each
£ 612.72 incl. VAT
- Usually arrives within 14 working days
