HONEYWELL 1002304 SUPERVIZOR ATTACHMENT SA66M

Face shield

See technical information
References
Honeywell:1002304
Rubix:4511806
EAN:7312550023044
brand logo
Technical specifications

Product details : HONEYWELL 1002304 SUPERVIZOR ATTACHMENT SA66M


Liftable headband with polycarbonate forehead protector for use with all Supervizor screens. Adjustable headband with screws for more comfort and quick adjustment. Secure screen fixing system, facilitates replacing the visor.
EN 166 standard.
Application depending on the screen used: Protection against shocks, liquid splashes, electrical work, handling of chemicals, metal machining, etc.

Strengths


Robust, intensive-use, compatible with wearing hearing protection. - Wide choice of screens according to the hazards: mechanical, chemical, thermal, electric… Full face protection: versions with chin guard available as an option for additional protection.

Applications

This helmet screen holder is ideal for the metallurgy, chemical, construction, oxy-fuel welding, and administrative sectors. It offers effective protection against various hazards, such as medium-energy impacts, molten metal, liquid splashes, and more.

Technical specifications


Attributes
Typesupervizor
Materialanodized aluminum.
Show UNSPSC/ECL@SS
£ 28.97 excl. VAT
/ Each
£ 34.76 incl. VAT
  • Usually arrives within 14 working days

Type

Select variants (4)