HONEYWELL 1011626 BIONIC FACESHIELD RPL VIS CLR ACETATE

Replacement screen for Bionic

See technical information
References
Honeywell:1011626
Rubix:80234727
EAN:7312550116265
brand logo
Technical specifications
Typereplacement shield
Coating of the glasseswithout
See all Specifications

Product details : HONEYWELL 1011626 BIONIC FACESHIELD RPL VIS CLR ACETATE


High-quality panoramic screen for maximum visibility. Easy-to-replace screen available in different materials, colours and finishes to meet individual needs. EN166, EN169 and EN170 standards.
Replacement acetate visor, uncoated

Strengths

The Bionic face shield offers optimal protection. Thanks to its many adjustment possibilities, the Bionic face mask guarantees exceptional comfort in the industry.

Applications

Automotive industry. Building Chemical industry. Very good isolation against cold. Food Industries. General industry. Heavy industry Outdoor work. Spray painting. Welding.

Technical specifications


Attributes
Typereplacement shield
Coating of the glasseswithout
Materialpolycarbonate
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
  • In stock: Next day delivery