BOLLE FARELRSI PROTECTEUR CLEAR AC SPARE FACE SHIELS
Replacement faceplate for RELRSI
See technical informationReferences
Bollé Safety:FARELRSI
Rubix:80195110
EAN:3660740001520

Product details : BOLLE FARELRSI PROTECTEUR CLEAR AC SPARE FACE SHIELS
Features
This replacement screen mounts on a flip-up protector to protect against short-circuit arcs. It is made of acetate. It features an anti-fog treatment.
Specifications
- Lens tint: colorless
- Lens coating: colorless
- Weight: 135 g
- Material: acetate
- Thickness: 1.5 mm
- Supplied with protective cover
Standards
The RELRSI flip-up protector on which this screen is mounted complies with EN 166 standards for protection against mechanical, electrical, thermal and chemical risks. It also complies with standards for protection against short-circuit arcing. It also complies with EN 170 for personal eye protection.
Brand information
Bollé Safety is a renowned European manufacturer of personal protective equipment. The brand stands out for the quality of its products and its commitment to worker safety.
This replacement screen mounts on a flip-up protector to protect against short-circuit arcs. It is made of acetate. It features an anti-fog treatment.
Specifications
- Lens tint: colorless
- Lens coating: colorless
- Weight: 135 g
- Material: acetate
- Thickness: 1.5 mm
- Supplied with protective cover
Standards
The RELRSI flip-up protector on which this screen is mounted complies with EN 166 standards for protection against mechanical, electrical, thermal and chemical risks. It also complies with standards for protection against short-circuit arcing. It also complies with EN 170 for personal eye protection.
Brand information
Bollé Safety is a renowned European manufacturer of personal protective equipment. The brand stands out for the quality of its products and its commitment to worker safety.
Strengths
- Protection against short-circuit arcs
- Screen with panoramic view
- Comfortable for extended wear thanks to anti-fog treatment
- Screen with panoramic view
- Comfortable for extended wear thanks to anti-fog treatment
Applications
This flip-up shield is ideal for professionals who need good eye protection for indoor work.
Technical specifications
Attributes
| Type | spare face |
|---|---|
| Coating of the glasses | antifog |
| Material | acetate |
Show UNSPSC/ECL@SS
£ 16.00 excl. VAT
/ Each
£ 19.20 incl. VAT
- Usually arrives within 14 working days
