References
Honeywell:1002305
Rubix:1102359
EAN:7312550023051



Product details : HONEYWELL 1002305 SUPERVIZOR ATTACHMENT SA66/EU
Liftable headband with polycarbonate forehead protector for use with all Supervizor screens. Adjustable headband with screws for more comfort and quick adjustment. Secure screen fixing system, facilitates replacing the visor.
EN 166 standard.
Application depending on the screen used: Protection against shocks, liquid splashes, electrical work, handling of chemicals, metal machining, etc.
EN 166 standard.
Application depending on the screen used: Protection against shocks, liquid splashes, electrical work, handling of chemicals, metal machining, etc.
Anodised aluminium screen attachment for safety helmet
Strengths
Robust, intensive-use, compatible with wearing hearing protection. - Wide choice of screens according to the hazards: mechanical, chemical, thermal, electric… Full face protection: versions with chin guard available as an option for additional protection.
Applications
This helmet screen holder is ideal for the metallurgy, chemical, construction, oxy-fuel welding, and administrative sectors. It offers effective protection against various hazards, such as medium-energy impacts, molten metal, liquid splashes, and more.
Technical specifications
Attributes
| Type | helmet attachment |
|---|---|
| Material | aluminium |
Show UNSPSC/ECL@SS
£ 23.80 excl. VAT
/ Each
£ 28.56 incl. VAT
- In stock: Next day delivery
