GISS 844922 FACE SHIELD G-FACE GRID

Safety face shield g-face grid

See technical informationSee documents

References

GISS:844922
Rubix:200A3858
EAN:3660338073939
SAFETY FACE SHIELD G-FACE GRID

Technical specifications

Documents

Product details : GISS 844922 FACE SHIELD G-FACE GRID


Lift-up protector ergonomic with optimized comfort and safety. Face screen grill in moulded stainless steel providing very good mobility and excellent visibility. Spherical screen: 381 x 210 mm Weight: 280 g .
APPLICATIONS .
Protection against risks of spattering, for gardeners, landscapers, forestry workers, lumberjacks... .
STRONG POINTS .
Very broad spherical screen. Head-tightening, adjustable toothed rack. .
Comfort foam and anti-perspiration textile band. Standard: EN166

Strengths

Ideal for forestry workers

Technical specifications


Attributes
Typeface guard
Materialstainless steel
£ 19.06 excl. VAT
/ Each
£ 22.87 incl. VAT
  • Usually arrives within 14 working days